Motion
1GA32FJ32
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel
MI ITEM #03010719
MFR #1GA32FJ32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip 1G Series Crimp Hose Fittings Female JIC/SAE 37˚ Swivel
MI ITEM #03010719
MFR #1GA32FJ32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1GA32FJ32 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • End Gender
    Female
  • Material
    Carbon steel
  • Thread Size
    2 1/2-12
  • Body Material
    Carbon steel
  • Maximum Operating Pressure
    1125 psi
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC598, FC619, FC699
  • Connection 1 Short Name
    SAE 37
  • Hose Cut-Off Factor
    2.39 in
  • Length
    4.42 in
  • Overall Length
    4.42 in
  • Manufacturer Catalog Number
    1GA32FJ32
  • Finish
    Dura-Kote
  • End 1 Size
    2 1/2 in
  • End 1 Thread
    2 1/2-12
  • Hex Size
    2.88 in
  • End 1 Style
    SAE 37
  • Inside Diameter
    1.75 in
  • Type
    Hose Fitting
  • Height
    2.88 in
  • Angle
    180 °
  • Outer Diameter
    1.005 in
  • Weight
    2.23 lb
  • Working Pressure
    1125 psi
  • Product Types
    Fitting Assembly
  • Color
    Dura-Kote
  • Compatible Tube Outer Diameter
    2 in
  • Hose Dash Size
    -32
  • Width
    2.88 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text