Motion
1G24FLB24
Aeroquip (Eaton) 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow - Carbon steel Material, 1-1/2 in Hose ID, Female
Mi Item #03010721
MFR #1G24FLB24
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) 1G Series Crimp Hose Fittings SAE Code 61 90˚ Elbow - Carbon steel Material, 1-1/2 in Hose ID, Female
Mi Item #03010721
MFR #1G24FLB24

Mfr description
1G24FLB24 FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    90 °
  • Compatible Tube Outer Diameter
    1.5 in
  • End 1 Size
    1.5 in
  • Height
    4.25 in
  • Hose Cut-Off Factor
    4.35 in
  • Hose Dash Size
    -24
  • Hose Inside Diameter
    1-1/2 in
  • Inside Diameter
    1.26 in
  • Length
    7.35 in
  • Outer Diameter
    1.005 in
  • Overall Length
    7.35 in
  • Weight
    1.67 lb
  • Width
    2.37 in

Details

  • Adapter Type
    Hose Fittings
  • Body Material
    Carbon steel
  • Color
    Dura-Kote
  • Compatible Hose Series
    2583, 2661, FC318, FC466, FC498, FC619, FC699
  • Connection 1 Short Name
    Flanged
  • End 1 Style
    Flanged
  • End Gender
    Female
  • Finish
    Dura-Kote
  • Finish/Coating
    DURA-KOTE
  • Manufacturer Catalog Number
    1G24FLB24
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Material
    Carbon steel
  • Maximum Operating Pressure
    3000 psi
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • Working Pressure
    3000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)