Motion
47305
Keyless Bushings - B106 Series, 1.6875 in ID, 2.9530 in OD, 1.3580 in LTB
Mi Item #03010762
MFR #47305
Price$66.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyless Bushings - B106 Series, 1.6875 in ID, 2.9530 in OD, 1.3580 in LTB
Mi Item #03010762
MFR #47305

Mfr description
B602111 B106 1-11/16" KEYLESS LOCKING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$66.89/each

Specifications

Dimensions

  • Axial Motion
    None
  • Bolt Size
    M8 x 25
  • Bore Diameter
    1.6875 in
  • Bore Size
    1.6875 in
  • Hub Contact Pressure
    18362 psi
  • Length Through Bore  
    1.3580 in
  • Maximum Transmitted Thrust
    16094 lbs
  • Outside Diameter  
    2.9530 in
  • Overall Length
    1.3580 in
  • Screw Size
    M8 x 25
  • Weight
    1.700 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    30 ft lb
  • Manufacturer Catalog Number
    B602111
  • Manufacturer Product Page
  • Material
    Steel
  • Maximum Transmitted Torque
    1132 ft lb
  • Number Of Locking Screws
    7
  • Series
    B106
  • Transmissible Axial Force
    16094 lbs
  • UPC_NO
    662345044363
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)