Motion
FG10
Thin Wall Plain Linear Bearing - FG Series, 10 mm Shaft Diameter, 0.6700 in Outside Diameter, 0.8600 in Overall Length, 92 kN Load Capacity, Open
Mi Item #03010764
MFR #FG10
Price$35.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thin Wall Plain Linear Bearing - FG Series, 10 mm Shaft Diameter, 0.6700 in Outside Diameter, 0.8600 in Overall Length, 92 kN Load Capacity, Open
Mi Item #03010764
MFR #FG10

Mfr description
FG10 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$35.60/each

Specifications

Dimensions

  • Outer Ring Width
    0.8600 in, 21.84 mm
  • Outside Diameter
    0.6700 in
  • Overall Height
    17.02 mm, 0.6700 in
  • Overall Length
    0.8600 in
  • Overall Width
    0.6700 in, 17.02 mm
  • Shaft Diameter  
    10 mm

Details

  • Bearing Material
    Anodized Aluminum
  • Bushing Type
    Plain Bushing
  • Clearance Alignment Type
    Precision
  • Closure Type
    Open
  • Dynamic Load Capacity
    92 kN
  • Lubrication
    Self Lubricating
  • Operating Temperature Range
    -400 to 400 °F
  • Resistance Features
    Corrosion Resistant
  • Seal Type
    Open
  • Series
    FG
  • Static Load Capacity
    92,000 N
  • Type
    Linear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)