Motion
CB2212
Screw Conveyor Part - 3-5/8 in Length
MI ITEM #03010799
MFR #CB2212
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Screw Conveyor Part - 3-5/8 in Length
MI ITEM #03010799
MFR #CB2212

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
CB2-212 GR5 CPLG BOLT W/ LOCKNUT

Specifications

  • Part Type
    Coupling Bolt
  • Overall Length
    3-5/8 in
  • Coupling Diameter
    2 in
  • Compatible Bore Diameter
    2-7/8 in
  • Material
    Grade 5 Carbon Steel
  • Bolt Hole Diameter
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text