Specifications
Dimensions
- Body Size50
- Overall Height9.84 in
- Overall Length3.54 in
- Overall Width3.54 in
- Port Size1 NPT
- Weight2.48 lbs
Details
- Additional DetailsSeries AL modular style lubricators provide accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The modular AL design allows connection with other SMC air preparation equipment.
- Bowl MaterialPolycarbonate
- Bowl OptionsNone
- IncludesBracket, Name Plate, Caution Plate
- Manufacturer Catalog
- Manufacturer Product Page
- Max Operating Temperature140 °F
- Maximum Flow Rate247 cfm
- Maximum Operating Pressure145 psi
- Min Operating Temperature23 °F
- Oil Capacity4.56 oz
- Operating MediumAir
- Operating Temperature Range23 to 140 °F
- Proof Pressure218 psi
- Recommended LubricantsClass 1 Turbine Oil (ISO VG 32)
- Standards MetJIS
Overview
Mfr description
AL50-N10B-Z LUBRICATOR