Motion
DF0719LLX2

NTN
DF0719LLX2

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03010871
MFR #DF0719LLX2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0719LLX2

Angular Contact Bearing - 35 mm Bore, 55 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03010871
MFR #DF0719LLX2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Weight
    0.32 lbs

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DF0719LLX2 BALL BRG
  • Manufacturer Upc Number
    4547359469455
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359469455

Overview

Mfr description
DF0719LLX2 BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought