Overview
Mfr description
7000-32-32 MJ-MBSPT STRAIGHT
Specifications
- Adapter TypeStraight
- End 1 StyleMale British Standard Pipe Tapered, Male JIC
- End 1 Size2 in
- End 1 Thread2-1/2-12 UN, R - 2-11
- End 2 StyleMale British Standard Pipe Tapered, Male JIC
- End 2 Size2 in
- End 2 Thread2-1/2-12 UN, R - 2-11
- MaterialSteel
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- Series7000
- PlatingTrivalent Zinc
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data