Motion
SHUSTER SS6002 2RS

SHUSTER CORP
SHUSTER SS6002 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03011136
MFR #SHUSTER SS6002 2RS
Price$31.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHUSTER SS6002 2RS

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 9 mm Width, Double Sealed, Without Snap Ring
MI ITEM #03011136
MFR #SHUSTER SS6002 2RS

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$31.88/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Inner Ring Width
    9 mm
  • Outside Diameter  
    32 mm
  • Overall Width  
    9 mm

Details

  • Bearing Material
    Stainless
  • Bore Type
    Straight
  • Cage Material
    Stainless
  • Closure Type
    Double Sealed
  • Description
    SS60022RS SS BRG
  • Finish Coating
    Uncoated
  • Long Description
    The SHUSTER SS6002 2RS is a 15 mm bore radial/deep groove ball bearing with 32 mm OD, 9 mm width, straight design, double sealed type.
  • Manufacturer Catalog Number
    SHUSTER SS6002 2RS
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    SS6000
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Radial Ball Bearing

Overview

Mfr description
SS60022RS SS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text