Motion
BVS121412
BVS121412
MI ITEM #03011229
MFR #BVS121412
List Price$332.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BVS121412
MI ITEM #03011229
MFR #BVS121412

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$332.66/each for your price

Overview

Mfr description
BVS121412

Specifications

  • Bushing Type
    Plain Sleeve
  • Bushing Material
    Vespel
  • Inside Diameter
    0.7500 in
  • Overall Length
    0.7500 in
  • Operating Temperature Range
    -400 to 550 intermittent to 900 ºF
  • Manufacturer Catalog
  • Weight
    0.0062 lbs
  • UPC_NO
    717905088711
  • Outside Diameter
    0.8750 in
  • Product Type
    Die & Mold Plain-Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text