Motion
PE30TWP

POWER TEAM
PE30TWP

Vanguard® PE30 Electric Torque Wrench Pump - Single or Double-Acting, 1 hp, 1.25 gal Reservoir, 280.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 60 Hz
MI ITEM #03011368
MFR #PE30TWP
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

POWER TEAM
PE30TWP

Vanguard® PE30 Electric Torque Wrench Pump - Single or Double-Acting, 1 hp, 1.25 gal Reservoir, 280.0 in³ Usable Capacity, 30 in³/min Flow at Max psi, 115 V, 60 Hz
MI ITEM #03011368
MFR #PE30TWP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Height
    16.620 in
  • Overall Length
    13.130 in
  • Overall Width
    13.820 in
  • Weight
    68.00 lbs

Details

  • Amperage
    13.0 A
  • Control Switch
    Remote Control (20 ft)
  • Description Keyword
    Single or Double-Acting
  • Frequency
    60 Hz
  • Manufacturer Product Page
  • Max Pressure
    10000 psi
  • Max Rpm
    4000 rpm
  • Power Rating
    1 hp
  • Pump Type
    PE30 Electric Torque Wrench Pump
  • Reservoir Capacity
    1.25 gal (US)
  • Reservoir Capacity Cubic Inches
    288.75 in³
  • Typical Flow At 100 Psi
    300 in³/min
  • Typical Flow At 1000 Psi
    30 in³/min
  • Typical Flow At 10000 Psi
    30 in³/min
  • Typical Flow At Max Psi
    30 in³/min
  • Usable Oil Capacity
    280.0 in³
  • Voltage
    115 V

Overview

Mfr description
PE30TWP PUMP
  • Two-speed general duty pump
  • External adjustable pressure regulator
  • Retract side internal relief valve protects tool
  • 24 V remote control with 20 ft cord
  • Use for double or single acting tools

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought