Specifications
Dimensions
- Hose Inside Diameter1/4 in
- Length50 ft
Details
- Burst Rating40000 psi
- Hose Ends3/8 NPT (Both Ends)
- Hose TypePolyurethane Torque Wrench
- Manufacturer Product Page
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)