Motion
7033-08-08-SS
7033-08-08SS MALE NPT X FE BSP
Mi Item #03011434
MFR #7033-08-08-SS
Price$126.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7033-08-08SS MALE NPT X FE BSP
Mi Item #03011434
MFR #7033-08-08-SS

Mfr description
7033-08-08SS MALE NPT X FE BSP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$126.21/each

Specifications

Dimensions

  • End 1 Size
    1/2 in
  • End 2 Size
    1/2 in
  • Hex Body
    28.6
  • Overall Length
    47.0
  • Thread Depth
    13.5
  • Thread Size 2
    1/2-14

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 1 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 2 Style
    Female British Standard Pipe Parallel, Male Pipe
  • End 2 Thread
    1/2-14 NPTF, G - 1/2-14
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • Material
    Stainless Steel
  • Series
    7033
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)