Overview
Mfr description
84564 EJECTOR
Specifications
- TypeAir Operator Ejector
- For Use WithPowerMaster or PileDriver Pumping Systems
- Overall Length20-9/16 in
- Overall Width5-1/4 in
- Product TypeLubrication Equipment Accessories
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data