Motion
PN 32
Precision Locknut - 6.284-8 Thread Size, 8.0630 in OD, 7.4380 in Face Dia., 1.0410 in Width, Carbon Steel
MI ITEM #03011455
MFR #PN 32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Precision Locknut - 6.284-8 Thread Size, 8.0630 in OD, 7.4380 in Face Dia., 1.0410 in Width, Carbon Steel
MI ITEM #03011455
MFR #PN 32

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PN32 LOCK NUT

Specifications

  • Thread Size
  • Outside Diameter
  • Face Diameter
  • Material
    Carbon Steel
  • Overall Width
    1.0410 in
  • Thread Direction
    Right Hand
  • Lock Washer Locking Device Part Num
    PW-32
  • Axial Load
    169900 lbs
  • Manufacturer Product Page
  • Bearing Type
    Bearing Lock Nuts
  • Product Type
    Bearing Lock Nuts

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought