Motion
KWVE20-B-V1-G3

INA (SCHAEFFLER)
KWVE20-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KUVE, Standard, 30 mm High, 63 mm Wide, 71.40 mm Long
Mi Item #03011623
MFR #KWVE20-B-V1-G3
Price$456.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
KWVE20-B-V1-G3

Standard Ball Carriage Profile Rail - Series: KUVE, Standard, 30 mm High, 63 mm Wide, 71.40 mm Long
Mi Item #03011623
MFR #KWVE20-B-V1-G3

Mfr description
KWVE20-B-V1-G3 BLOCK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$456.17/each

Specifications

Dimensions

  • Mount Hole Screw Size
    M6
  • Nominal Rail Size
    20 mm
  • Overall Height
    30 mm
  • Overall Length
    71.40 mm
  • Overall Width
    63 mm

Details

  • Accuracy Class
    G3
  • Block Type
    Standard
  • Dynamic Load Capacity
    13100 N, 2944.99 lbf
  • Lubrication
    Relubricatable
  • Measurement Standard
    Metric
  • Preload
    V1
  • Series
    KUVE
  • Static Load Capacity
    27000 N, 6069.84 lbf
  • UPC_NO
    4054362976547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)