Motion
CDA2BH63-150-A54L

SMC CORP OF AMERICA
CDA2BH63-150-A54L

CDA2BH63-150-A54L
MI ITEM #03011646
MFR #CDA2BH63-150-A54L
Price$221.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDA2BH63-150-A54L

CDA2BH63-150-A54L
MI ITEM #03011646
MFR #CDA2BH63-150-A54L

Mfr description
CDA2BH63-150-A54L CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$221.10/each

Specifications

Dimensions

  • Bore Diameter
    63 mm

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Body Option
    Tie-Rod Construction
  • Body Type
    Tie-Rod
  • Cushion Type
    New cushion seal
  • Cylinder Style
    Tie-Rod
  • Magnet
    With Magnet
  • Piston Action
    Double-Acting
  • Product Type
    Tie Rod Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CA2
  • Type
    Tie-Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)