Motion
VYHG.AU 1
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 1 NPT Port, Brass Body, Lever Handle
MI ITEM #03011658
MFR #VYHG.AU 1
Your Price$290.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, 1 NPT Port, Brass Body, Lever Handle
MI ITEM #03011658
MFR #VYHG.AU 1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$290.19/each(List $296.23)

Overview

Mfr description
VYHG.AU 1" BRS BALL VALV 3-WAY DIRECT MN
  • VYH Series Three-way utility ball valve has a 90deg “L” port design for diverting flow from 1 inlet to two outlet ports.
  • Features include chrome-plated brass and double O-ring stem packing for reduced torque, blowout-proof stem, four seat design and NPT end connections.
  • ISO 5211 mounting pad makes automation easy! See our DynaMatic EYH and PYH series for assemblies.
  • Not suitable for steam applications.

Specifications

  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Maximum Operating Pressure
    400 psi
  • Port Size
    1 NPT
  • Body Material
    Brass
  • Handle Style
    Lever Handle
  • Number Of Ports
    3
  • Porting Style
    Standard
  • Thread Type
    FNPT
  • Body Style
    3-Way
  • Media Pressure Rating
    Cold Water - 400 psi
  • Product Types
    Valve
  • End Connections
    FNPT
  • O Ring Material
    PTFE/Viton®
  • Handle Material
    Steel
  • Ball Material
    Chrome Plated Brass
  • Stem Material
    Nickel Plated Brass
  • Seat Material
    PTFE
  • Valve Body Material
    Brass
  • Valve Size
    1.0000 in
  • Min Operating Temperature
    -20 °F
  • Mounting Type
    Inline Threaded
  • Max Operating Temperature
    450 °F
  • Series
    VYH
  • Overall Length
    3.74 in
  • Overall Width
    2.87 in
  • Application
    Agricultural and Food Processing, Altertive Energy and Fuel Production, Bulk Product Movement, Chemical Processing, Compressed Air Services, Condensate Removal, Coolants, Effluent Lines, Degreasing, Pickling, Plating, Washdown, Demineralizers, Dewatering and Sludge Movement, Filtration Systems, Hydraulic/Pneumatic Systems and Lifts, Ink Spraying and Cleaning, Line Purge, Machine Cooling, Mixing, Filling, Material Flow, Municipal Service, Natural Gas and Oil Production, Solid and Liquid Waste Control, Steel Mills, General Chemical Applications
  • ECCN
    EAR99
  • Harmonization Code
    8481801085
  • Weight
    2.64 lbs
  • Manufacturer Upc Number
    649848028823
  • UPC_NO
    649848028823
  • Type
    Valve
  • Handle Type
    Lever
  • Temperature Range
    -20 to 450 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text