Motion
SYJ314M-SM-S
VALVE, SOL, BASE MT *LQA
MI ITEM #03011897
MFR #SYJ314M-SM-S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, SOL, BASE MT *LQA
MI ITEM #03011897
MFR #SYJ314M-SM-S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SYJ314M-SM-S VALVE

Specifications

  • Piping Type
    Base Mounted
  • Number Of Solenoids
    Single
  • Solenoid Supply Voltage
    5 V dc
  • Manual Operation Type
    Non-Locking Push
  • Operating Temperature Range
    14 to 122 °F
  • Maximum Operating Pressure
    101 psi
  • Seal Material
    Rubber
  • Operating Medium
    Air
  • Normal State
    Normally Closed
  • Manufacturer Product Page
  • Actuation
    Piloted Solenoid
  • Series
    SYJ300-700

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text