1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
345L300
L, 0.3750 in Pitch, 34.5000 in Pitch Length, 3.0000 in Width, 92 Teeth, Chloroprene Material
MI ITEM #
03011908
MFR #
345L300
List Price
$163.92
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE 345L300
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
345L300
L, 0.3750 in Pitch, 34.5000 in Pitch Length, 3.0000 in Width, 92 Teeth, Chloroprene Material
MI ITEM #
03011908
MFR #
345L300
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$163.92
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
345L300 TIMING BELT - L PITCH
Specifications
Belt Type
L
Pitch
0.3750 in
Overall Length
34.5000 in
Overall Width
3.0000 in
Material
Chloroprene
Number Of Teeth
92
Pitch Length
34.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data