Motion
GE200-DO-2RS-A

INA (SCHAEFFLER)
GE200-DO-2RS-A

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #03011934
MFR #GE200-DO-2RS-A
Price$8,249.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GE200-DO-2RS-A

Spherical Plain Bearing - 200 mm Bore, 290 mm OD, 130 mm Inner Ring Width, Sealed, High Performance Grade
Mi Item #03011934
MFR #GE200-DO-2RS-A

Mfr description
GE200-DO-2RS-A
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,249.95/each

Specifications

Dimensions

  • Ball Diameter
    9.8430 in, 250 mm
  • Bore Diameter  
    200 mm
  • Inner Ring Width  
    130 mm
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    100 mm
  • Outside Diameter  
    290 mm
  • Overall Width
    130 mm
  • Weight
    74.71 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface
  • Ball Material
    Steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Finish Coating
    Manganese Phosphate
  • Grade
    High Performance
  • Inner Ring Material
    Stainless Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE200-DO-2RS
  • Operating Temperature Range
    -30 to +130 °C
  • Outer Ring Material
    Stainless Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Steel
  • Radial Dynamic Load Capacity
    2120000 N
  • Radial Static Load Capacity
    10600000 N
  • Series
    GE
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802534238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)