Motion
LK2540
Linear Ball Bearing - LK Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 2050 N Load Capacity
Mi Item #03012209
MFR #LK2540
Price$49.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Linear Ball Bearing - LK Series, 25 mm Shaft Diameter, 35 mm Outside Diameter, 40 mm Overall Length, 2050 N Load Capacity
Mi Item #03012209
MFR #LK2540

Mfr description
LK2540 LINEAR BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.04/each

Specifications

Dimensions

  • Outside Diameter
    35 mm
  • Overall Length
    40 mm
  • Shaft Diameter  
    25 mm

Details

  • Bushing Type
    Ball Bushing
  • Dynamic Load Capacity
    2050 N
  • Series
    LK
  • Static Load Capacity
    2100 N
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)