Motion
14WMV-R150
Hose End - 1.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #03012334
MFR #14WMV-R150
Price$37.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 1.5000 in Size, Sanitary Clamp Type, Stainless Steel Material
Mi Item #03012334
MFR #14WMV-R150

Mfr description
14WMV-R150 PIPE FERRULE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$37.91/each

Specifications

Dimensions

  • Size
    1.5000 in
  • Weight
    0.15 lbs

Details

  • Additional Details
    3A sanitary finish ID and OD
  • Application
    Sanitary
  • Connection Type
    Sanitary Clamp
  • For Use With
    Food and Beverage Hose
  • Material
    Stainless Steel
  • Product Types
    Ferrule
  • Standards Met
    3A Sanitary Standard
  • Thread Type
    Sanitary Clamp
  • Type
    Ferrule
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)