Motion
16AMV-G250
Hose End - 2.5000 in Size, Stainless Steel Material
Mi Item #03012378
MFR #16AMV-G250
Price$19.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 2.5000 in Size, Stainless Steel Material
Mi Item #03012378
MFR #16AMV-G250

Mfr description
16AMV-G250 PIPE END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.64/each

Specifications

Dimensions

  • Size
    2.5000 in
  • Weight
    0.635 lbs

Details

  • Additional Details
    Ships as 16AMP-G300
  • Application
    Sanitary
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04
  • Type
    Pipe Size End Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)