Motion
16AMV-G400
Hose End - 4.0000 in Size, Stainless Steel Material
Mi Item #03012380
MFR #16AMV-G400
Price$386.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 4.0000 in Size, Stainless Steel Material
Mi Item #03012380
MFR #16AMV-G400

Mfr description
16AMV-G400 PIPE END CAP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.14/each

Specifications

Dimensions

  • Size
    4.0000 in
  • Weight
    1.645 lbs

Details

  • Additional Details
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04 (Certificate Authorization Number 621)
  • Application
    Sanitary
  • Material
    Stainless Steel
  • Product Types
    Cap
  • Standards Met
    3-A Sanitary Standards for Sanitary Fittings, Standard Number 63-04
  • Type
    Cap
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)