Motion
233-3096-003
Hydraulic Steering Control Unit - 20 Series, 20 gpm Maximum Flow Rate, 17.9 in³/r
MI ITEM #03012441
MFR #233-3096-003
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hydraulic Steering Control Unit - 20 Series, 20 gpm Maximum Flow Rate, 17.9 in³/r
MI ITEM #03012441
MFR #233-3096-003

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
233-3096-003 ORBITROL
  • A thicker sleeve design provides stability, especially during pressure and thermal transient conditions
  • Symmetrical valving provides passageways and valving that are equally placed, and pressure areas that are staged for minimum internal leakage, resulting in balance, precise servo response and uniform left or right steering action
  • Provides much smoother steering function by minimizing jerky motion on articulated vehicles

Specifications

  • Series
    20
  • Displacement
    17.9 in³/r
  • Maximum Flow Rate
    20 gpm
  • Maximum System Pressure
    3495 psi
  • Continuous Flow Rate
    76 L/min
  • Max System Operating Temperature
    93 °C
  • Neutral Circuit Type
    Load Sensing
  • Valve Options
    Cylinder Relief Valve, Anti-Cavitation Valve, Inlet Check Valve, Manual Steering Check Valve
  • Reaction Type
    Non Reaction, Cylinder Damped, Level 1
  • Operating Pressure Range
    241 bar
  • Overall Height
    4.23 in
  • Overall Length
    8.30 in
  • Overall Width
    3.87 in
  • Recommended Filtration
    ISO 18/13 Cleanliness
  • Recommended Fluids
    See Eaton Technical Bulletin 3-401
  • Working Pressure
    241 bar

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text