Motion
242056

GRACO INC
242056

PRO-SHOT VALVE,GREASE,1/4-18 NPT,W/ADP
Mi Item #03012449
MFR #242056
Price$424.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
242056

PRO-SHOT VALVE,GREASE,1/4-18 NPT,W/ADP
Mi Item #03012449
MFR #242056

Mfr description
242056 DISPENSE VALVE -1/4"NPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$424.96/each

Specifications

Dimensions

  • Thread Size
    0.2500 in

Details

  • Product Type
    Grease Gun Adapters, Extensions & Injector Needles
  • Thread Type
    NPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)