Motion
FCB22424EEC 1 1/2 FLG CART ROLLER BRG

LINK-BELT
FCB22424EEC 1 1/2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 1-1/2 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03012637
MFR #FCB22424EEC 1 1/2 FLG CART ROLLER BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
FCB22424EEC 1 1/2 FLG CART ROLLER BRG

Four-Bolt Piloted Roller Bearing Unit - Spherical Roller Brg., 1-1/2 in Bore , 4-Bolt Piloted Flange Mount, Set Screw, Non-Expansion Bearing (Fixed), Cast Iron Housing
MI ITEM #03012637
MFR #FCB22424EEC 1 1/2 FLG CART ROLLER BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FCB22424EEC FLANG BLK FC-B22424EEC

Specifications

  • Bore Diameter
  • Product Type
    Flange-Mount Roller Bearing Units
  • Mounting Type
    4-Bolt Piloted Flange
  • Housing Material
    Cast Iron
  • Bolt Circle Diameter
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Type Of Bearing
    Spherical Roller
  • Manufacturer Upc Number
    662327027247
  • UPC_NO
    662327027247
  • Weight
    6.24 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text