Motion
8900000112
CP 4125 3R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1680 bpm, 3.00 in Stroke, 31.78 cfm
MI ITEM #03012727
MFR #8900000112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CP 4125 3R Air Chipping Hammer - Medium Duty, .680 in Round Chuck, 1680 bpm, 3.00 in Stroke, 31.78 cfm
MI ITEM #03012727
MFR #8900000112

Mfr description
CP4125 3R CHIPPING HAMMER
  • Heat treated cylinder
  • Spline locking to prevent loosening of handle or cylinder
  • Powerful, yet compact and lightweight
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Chuck Size
    0.68 in
  • Inlet size
    3/8 in
  • Overall Length
    16.34 in
  • Stroke
    3.00 in
  • Tool Weight
    7.5 lb

Details

  • Air Consumption
    31.78 cfm
  • Chuck Style
    Round
  • Description Keyword
    .680 in Round Chuck
  • Duty Type
    Medium Duty
  • Impact Rate
    1680 bpm
  • Manufacturer Product Page
  • Retainer Type
    Spring Type
  • Vibration Level 3 Axes
    15.3 m/s²

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)