Motion
HN 20 SNL

SKF
HN 20 SNL

Spanner Wrench - Hook Style, 130 mm Capacity, 323 mm OAL
MI ITEM #03012732
MFR #HN 20 SNL
Your Price$172.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
HN 20 SNL

Spanner Wrench - Hook Style, 130 mm Capacity, 323 mm OAL
MI ITEM #03012732
MFR #HN 20 SNL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$172.32/each(List $174.91)

Overview

Mfr description
HN 20 SNL SPANNER WRENCH
  • Unique design allows the SKF HN ../SNL series to be used inside SKF SNL, FSNL, SNH and SE bearing housings
  • Suitable for tightening and loosening a wide selection of lock nuts, facilitating their use in a wide range of housing and shaft applications
  • The large contact area of the spanner around the nut provides excellent grip and force transmission
  • Exact fit reduces the risk of shaft, nut and housing damage

Specifications

  • Versatility
    Fixed
  • Spanner Style
    Hook
  • Diameter Capacity
    130 mm
  • Overall Length
    323 mm
  • Hook Width
    10 mm
  • Handle Style
    Plain
  • Manufacturer Catalog
  • Manufacturer Upc Number
    7316572332924
  • UPC_NO
    7316572332924
  • Weight
    20.31 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text