Motion
VDW23-5G-2
VALVE, COMPACT, BRASS
Mi Item #03012878
MFR #VDW23-5G-2
Price$30.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VALVE, COMPACT, BRASS
Mi Item #03012878
MFR #VDW23-5G-2

Mfr description
VDW23-5G-2 VALVE, SOLENOID
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.45/each

Specifications

Dimensions

  • Orifice Diameter
    2.3 mm
  • Overall Height
    49 mm
  • Overall Length
    83 mm
  • Overall Width
    49.5 mm
  • Weight
    65.771 g

Details

  • Actuation
    Direct Acting Solenoid
  • Body Material
    Brass
  • Compatible Fluid Type
    Air, Low Vacuum, Water
  • Country of Origin
    JP
  • Port Connection Type
    Threaded
  • Port Gender
    Female
  • Seal Material
    Nitrile
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    Grommet
  • Solenoid Supply Voltage
    24 V dc
  • Thread Standard
    BSPT
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)