Motion
5203J05A BASIC DRIVE

FALK
5203J05A BASIC DRIVE

0794374 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03012920
MFR #5203J05A BASIC DRIVE
Your Price$3,932.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203J05A BASIC DRIVE

0794374 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03012920
MFR #5203J05A BASIC DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,932.63/each(List $5,387.42)

Overview

Mfr description
5203J05A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
  • Bushing and other accessories are available
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Manufacturer Reducer Size
    5203
  • Ratio
    5:1
  • Nominal Ratio
    5
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Country of Origin
    US
  • Series
    5000
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Housing Height
    14.89 in
  • Manufacturer Catalog Number
    0794374
  • UPC_NO
    782934259043
  • Weight
    135 lbs
  • Additional Details
    Size 5203 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Agma Size
    5203
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text