Motion
5203J25A BASIC DRIVE

FALK
5203J25A BASIC DRIVE

0794377 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03012923
MFR #5203J25A BASIC DRIVE
Price$4,500.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203J25A BASIC DRIVE

0794377 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03012923
MFR #5203J25A BASIC DRIVE

Mfr description
5203J25A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,500.12/each

Specifications

Dimensions

  • Agma Size
    5203
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    70 rpm
  • Nominal Ratio
    25
  • Ratio
    25:1
  • Weight
    135 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Size 5203 shaft mounted parallel helical gear drive with a 25:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794377
  • Reduction
    Double
  • Series
    5000
  • UPC_NO
    782934259074
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)