Motion
5203JR05A  BU 1.438

FALK
5203JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5203, 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012924
MFR #5203JR05A BU 1.438
Price$6,582.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203JR05A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5203, 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012924
MFR #5203JR05A BU 1.438

Mfr description
5203JR05A SHAFT MOUNT BU=1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,582.55/each

Specifications

Dimensions

  • Agma Size
    5203
  • Bore Length
    6.4000 in;162.59 mm
  • Case Size
    5203
  • Center Distance
    4.0700 in, 103.40 mm
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    1.4380 in;36.50 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    1.4380 in, 36.50 mm
  • Shaft Length
    5.6250 in;142.90 mm
  • Weight
    150.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes Torque Arm Kit;Viton Seals
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5203JR05A BU 1.438
  • Maximum Speed
    1775 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5203J
  • Reduction
    Single
  • Sealing Type
    Lip Seal
  • Series
    5203JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934259395

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)