Motion
DF0676LLHCS#01

NTN
DF0676LLHCS#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03012953
MFR #DF0676LLHCS#01
Price$73.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DF0676LLHCS#01

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 55 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
Mi Item #03012953
MFR #DF0676LLHCS#01

Mfr description
2TS2-DF0676LLHCS#01
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.50/each

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Outside Diameter  
    55 mm
  • Overall Width  
    20 mm
  • Weight
    0.28 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    2TS2-DF0676LLHCS#01
  • Finish Coating
    Uncoated
  • Long Description
    The DF0676LLHCS#01 Radial/Deep Groove Ball Bearing features 35 mm bore diameter, straight bore, double sealed closure, 55 mm outside diameter, and 20 mm width.
  • Manufacturer Catalog Number
    DF0676LLHCS#01
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    TS2
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359469431
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)