Motion
794897 5203JR14, 1.625 BSHNG, TORQ ARM

FALK
794897 5203JR14, 1.625 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012965
MFR #794897 5203JR14, 1.625 BSHNG, TORQ ARM
List Price$6,988.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
794897 5203JR14, 1.625 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012965
MFR #794897 5203JR14, 1.625 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,988.39/each for your price

Overview

Mfr description
5203JR14A SHAFT MOUNT BU=1.625

Specifications

  • Manufacturer Reducer Size
    5203
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5203JR
  • Reduction
    Double
  • Maximum Output RPM
    125 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Housing Height
    14.89 in
  • Manufacturer Catalog Number
    5203JR14A BU 1.625
  • UPC_NO
    782934259593
  • Weight
    150.00 lbs
  • Agma Size
    5203
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text