Motion
794909 5203JR25, 1.875 BSHNG, TORQ ARM

FALK
794909 5203JR25, 1.875 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5203, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012991
MFR #794909 5203JR25, 1.875 BSHNG, TORQ ARM
List Price$6,988.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
794909 5203JR25, 1.875 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5203, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03012991
MFR #794909 5203JR25, 1.875 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,988.39/each for your price

Overview

Mfr description
5203JR25A SHAFT MOUNT BU=1.875

Specifications

  • Manufacturer Reducer Size
    5203
  • Nominal Ratio
    25:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5203JR
  • Reduction
    Double
  • Maximum Output RPM
    70 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Housing Height
    14.89 in
  • Manufacturer Catalog Number
    5203JR25A BU 1.875
  • UPC_NO
    782934259715
  • Weight
    150.00 lbs
  • Agma Size
    5203
  • Actual Ratio
    25:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text