Motion
5203JSC05A  DS 2.000

FALK
5203JSC05A DS 2.000

Shaft Mount Speed Reducer - Reducer Size: 5203, 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013003
MFR #5203JSC05A DS 2.000
Price$7,387.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203JSC05A DS 2.000

Shaft Mount Speed Reducer - Reducer Size: 5203, 5:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013003
MFR #5203JSC05A DS 2.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,387.27/each

Specifications

Dimensions

  • Agma Size
    5203
  • Case Size
    5203
  • Center Distance
    4.0700 in, 103.40 mm
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    2.0000 in;50.79 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    2.0000 in, 50.79 mm
  • Shaft Length
    9.0000 in;228.59 mm
  • Weight
    175.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Viton Seals;CEMA Standard Screw Conveyor Adapter;2 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cema Standard Screw Conveyor Adapter And A 2 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5203JSC05A DS 2.000
  • Maximum Speed
    1775 rpm
  • Output
    2.0000 in Bore
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    CEMA standard screw conveyor adapter;2 inch dia CEMA standard screw conveyor drive shaft kit
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5203JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934259760

Overview

Mfr description
5203JSC05A SCREW CONV DRIVE DS=2.000

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought