Motion
5203JSC09A  DS 1.500

FALK
5203JSC09A DS 1.500

Shaft Mount Speed Reducer - Reducer Size: 5203, 9:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013010
MFR #5203JSC09A DS 1.500
Price$8,002.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203JSC09A DS 1.500

Shaft Mount Speed Reducer - Reducer Size: 5203, 9:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013010
MFR #5203JSC09A DS 1.500

Mfr description
5203JSC09A SCREW CONV DRIVE DS=1.500
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,002.99/each

Specifications

Dimensions

  • Agma Size
    5203
  • Bore Length
    6.4000 in;162.59 mm
  • Case Size
    5203
  • Center Distance
    4.0700 in, 103.40 mm
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    190 rpm
  • Maximum Output Size
    1.5000 in;38.10 mm
  • Nominal Ratio
    9:1
  • Ratio
    9
  • Shaft Diameter
    1.5000 in, 38.10 mm
  • Shaft Length
    9.0000 in;228.59 mm
  • Weight
    175.00 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Viton Seals
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cema Standard Screw Conveyor Adapter And A 1 1/2 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5203JSC09A DS 1.500
  • Maximum Speed
    1744 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5203JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934259791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)