Motion
794919 5203JSC09, 2.437 DRVSFT, SEAL HSG

FALK
794919 5203JSC09, 2.437 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5203, 9:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013014
MFR #794919 5203JSC09, 2.437 DRVSFT, SEAL HSG
List Price$7,769.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
794919 5203JSC09, 2.437 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5203, 9:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013014
MFR #794919 5203JSC09, 2.437 DRVSFT, SEAL HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,769.65/each for your price

Overview

Mfr description
5203JSC09A SCREW CONV DRIVE DS=2.437

Specifications

  • Manufacturer Reducer Size
    5203
  • Nominal Ratio
    9:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Bore Type
    CEMA Adapter
  • Series
    5203JSC
  • Reduction
    Double
  • Maximum Output RPM
    190 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Housing Height
    14.89 in
  • Manufacturer Catalog Number
    5203JSC09A DS 2.437
  • UPC_NO
    782934259814
  • Weight
    175.00 lbs
  • Agma Size
    5203
  • Actual Ratio
    9:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text