Motion
5203JSC14A SCREW CONV DRIVE DS =1.500

FALK
5203JSC14A SCREW CONV DRIVE DS =1.500

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013019
MFR #5203JSC14A SCREW CONV DRIVE DS =1.500
List Price$7,769.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203JSC14A SCREW CONV DRIVE DS =1.500

Shaft Mount Speed Reducer - Reducer Size: 5203, 14:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: Screw Conveyor
MI ITEM #03013019
MFR #5203JSC14A SCREW CONV DRIVE DS =1.500

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,769.65/each for your price

Overview

Mfr description
5203JSC14A SCREW CONV DRIVE DS=1.500

Specifications

  • Manufacturer Reducer Size
    5203
  • Nominal Ratio
    14:1
  • Input Type
    Solid Shaft
  • Input Size
    1.3750 in
  • Output Bore Type
    Screw Conveyor
  • Series
    5203JSC
  • Reduction
    Double
  • Maximum Output RPM
    125 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Housing Height
    14.89 in
  • Manufacturer Catalog Number
    5203JSC14A DS 1.500
  • UPC_NO
    782934259838
  • Weight
    175.00 lbs
  • Agma Size
    5203
  • Actual Ratio
    14:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought