Motion
5203JSC25A  DS 2.437

FALK
5203JSC25A DS 2.437

Shaft Mount Speed Reducer - Reducer Size: 5203, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #03013032
MFR #5203JSC25A DS 2.437
Price$6,402.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5203JSC25A DS 2.437

Shaft Mount Speed Reducer - Reducer Size: 5203, 25:1 Ratio, 1.3750 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #03013032
MFR #5203JSC25A DS 2.437

Mfr description
5203JSC25A SCREW CONV DRIVE DS=2.437
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,402.39/each

Specifications

Dimensions

  • Agma Size
    5203
  • Case Size
    5203
  • Center Distance
    4.0700 in, 103.40 mm
  • Housing Dimensions
    11.64 x 6.4 x 14.89 in
  • Housing Height
    14.89 in
  • Housing Length
    11.64 in
  • Housing Width
    6.4 in
  • Input Shaft Diameter
    1.3740 in, 34.89 mm
  • Input Size
    1.3750 in
  • Manufacturer Reducer Size
    5203
  • Maximum Output RPM
    70 rpm
  • Maximum Output Size
    2.4375 in;61.89 mm
  • Nominal Ratio
    25:1
  • Ratio
    25:1
  • Shaft Diameter
    2.4375 in, 61.89 mm
  • Shaft Length
    9.6875 in;246.09 mm
  • Weight
    175.00 lbs

Details

  • Actual Ratio
    25:1
  • Additional Details
    Viton Seals
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cema Standard Screw Conveyor Adapter And A 2 7/16 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5203JSC25A DS 2.437
  • Maximum Speed
    1886 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5203JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934259890
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)