Motion
5207J05A BASIC DRIVE

FALK
5207J05A BASIC DRIVE

0794378 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03013037
MFR #5207J05A BASIC DRIVE
Your Price$5,773.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207J05A BASIC DRIVE

0794378 Falk Basic Shaft Mounted Parallel Helical Gear Drive
MI ITEM #03013037
MFR #5207J05A BASIC DRIVE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$5,773.00/each(List $7,216.25)

Overview

Mfr description
5207J05A BASIC DRIVE
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
  • Bushing and other accessories are available
  • See Motionindustries.com for dimension and engineering data

Specifications

  • Manufacturer Reducer Size
    5207
  • Ratio
    5:1
  • Nominal Ratio
    5
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Country of Origin
    US
  • Series
    5000
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Housing Height
    17.92 in
  • Manufacturer Catalog Number
    0794378
  • UPC_NO
    782934259081
  • Weight
    220 lbs
  • Additional Details
    Size 5207 shaft mounted parallel helical gear drive with a 5:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Agma Size
    5207
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought