Motion
5207J14A BASIC DRIVE

FALK
5207J14A BASIC DRIVE

0794380 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03013042
MFR #5207J14A BASIC DRIVE
Price$6,028.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207J14A BASIC DRIVE

0794380 Falk Basic Shaft Mounted Parallel Helical Gear Drive
Mi Item #03013042
MFR #5207J14A BASIC DRIVE

Mfr description
5207J14A BASIC DRIVE 0794380
  • Standard bearings and Viton® Seals: Replacement downtime is minimized with locally available bearings and seals
  • Severe-duty, grease-purged Viton Seals: Handle high temperatures, prevent leakage, and ultimate drive failure—grease barrier traps abrasive contaminants before they can groove the shaft or enter the gear drive
  • Long life gearing: Quadrives helical design features high hardness, surface finished teeth with a wider face for maximum load carrying capacity
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6,028.83/each

Specifications

Dimensions

  • Agma Size
    5207
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14
  • Ratio
    14:1
  • Weight
    220 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Size 5207 shaft mounted parallel helical gear drive with a 14:1 ratio. Heavy duty tapered roller bearings and high temperature grease purgeable Fluorocarbon (FKM) seals provide maximum protection in extreme environments. Standard Shaft Mounted (JR), Screw Conveyor (JSC) and Flanged Mounted (JF) units are built up from a Basic Unit (J)
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    0794380
  • Reduction
    Double
  • Series
    5000
  • UPC_NO
    782934259104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)