Motion
5207JR05A  BU 1.375

FALK
5207JR05A BU 1.375

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013046
MFR #5207JR05A BU 1.375
Price$8,701.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JR05A BU 1.375

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013046
MFR #5207JR05A BU 1.375

Mfr description
5207JR05A SHAFT MOUNT BU=1.375
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8,701.03/each

Specifications

Dimensions

  • Agma Size
    5207
  • Case Size
    207
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    350 rpm
  • Nominal Ratio
    5:1
  • Ratio
    5
  • Shaft Diameter
    1.3750 in, 34.92 mm
  • Weight
    220.00 lbs

Details

  • Actual Ratio
    5:1
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5207JR05A BU 1.375
  • Output Bore Type
    Tapered Bushing
  • Reduction
    Single
  • Series
    5207JR
  • UPC_NO
    782934259913

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)