Motion
794934 5207JR05, 1.625 BSHNG, TORQ ARM

FALK
794934 5207JR05, 1.625 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013049
MFR #794934 5207JR05, 1.625 BSHNG, TORQ ARM
List Price$8,447.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
794934 5207JR05, 1.625 BSHNG, TORQ ARM

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013049
MFR #794934 5207JR05, 1.625 BSHNG, TORQ ARM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$8,447.31/each for your price

Overview

Mfr description
5207JR05A SHAFT MOUNT BU=1.625

Specifications

  • Manufacturer Reducer Size
    5207
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Bore Type
    Tapered Bushing
  • Series
    5207JR
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Housing Height
    17.92 in
  • Manufacturer Catalog Number
    5207JR05A BU 1.625
  • UPC_NO
    782934259944
  • Weight
    220.00 lbs
  • Agma Size
    5207
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text