Motion
5207JR09A   BU 1.438

FALK
5207JR09A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5207, 9:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013060
MFR #5207JR09A BU 1.438
Price$9,527.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JR09A BU 1.438

Shaft Mount Speed Reducer - Reducer Size: 5207, 9:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
Mi Item #03013060
MFR #5207JR09A BU 1.438

Mfr description
5207JR09A SHAFT MOUNT BU=1.438
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,527.08/each

Specifications

Dimensions

  • Agma Size
    5207
  • Case Size
    5207
  • Center Distance
    4.9000 in, 124.50 mm
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Shaft Diameter
    1.5000 in, 38.10 mm
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    190 rpm
  • Maximum Output Size
    1-7/16 in;36.50 mm
  • Nominal Ratio
    9:1
  • Ratio
    9:1
  • Shaft Diameter
    1.4380 in, 36.50 mm
  • Shaft Length
    2.5000 in;63.50 mm
  • Weight
    220.00 lbs

Details

  • Actual Ratio
    9:1
  • Additional Details
    Includes Torque Arm Kit;1 7/16 Inch Dia Ta (Torque-Assist) Tapered Bushing;Viton Seals
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    5207JR09A BU 1.438
  • Maximum Speed
    1803 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives
  • Reduction
    Double
  • Sealing Type
    Lip Seal
  • Series
    5207JR
  • Torque Arm Kit
    Included
  • UPC_NO
    782934260056
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)