Motion
5207JR14A  BU 1.375

FALK
5207JR14A BU 1.375

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013072
MFR #5207JR14A BU 1.375
Price$9,527.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JR14A BU 1.375

Shaft Mount Speed Reducer - Reducer Size: 5207, 14:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: Tapered Bushing
MI ITEM #03013072
MFR #5207JR14A BU 1.375

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$9,527.08/each

Specifications

Dimensions

  • Agma Size
    5207
  • Case Size
    5207
  • Center Distance
    4.9000 in, 124.50 mm
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Shaft Diameter
    1.5000 in, 38.10 mm
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    125 rpm
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Shaft Diameter
    1.3750 in, 34.89 mm
  • Shaft Length
    6.2500 in;158.75 mm
  • Weight
    220.00 lbs

Details

  • Actual Ratio
    14:1
  • Additional Details
    Includes Torque Arm Kit;Bushing Kit Included;Viton Seals
  • Case Included
    No
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Torque Arm And Bushing Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    5207JR14A BU 1.375
  • Maximum Speed
    1809 rpm
  • Output Bore Type
    Tapered Bushing
  • Product Compatibility
    Quadrive Gear Drives;5207J
  • Reduction
    Double
  • Screw Conveyor Compatible
    No
  • Sealing Type
    Lip Seal
  • Series
    5207JR
  • Suitable For Washdown Environment
    No
  • Torque Arm Kit
    Included
  • UPC_NO
    782934260179

Overview

Mfr description
5207JR14A SHAFT MOUNT BU=1.375

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought