Motion
794984 5207JSC05, 2.000 DRVSFT, SEAL HSG

FALK
794984 5207JSC05, 2.000 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013099
MFR #794984 5207JSC05, 2.000 DRVSFT, SEAL HSG
List Price$9,440.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
794984 5207JSC05, 2.000 DRVSFT, SEAL HSG

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: CEMA Adapter
MI ITEM #03013099
MFR #794984 5207JSC05, 2.000 DRVSFT, SEAL HSG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$9,440.17/each for your price

Overview

Mfr description
5207JSC05A SCREW CONV DRIVE DS=2.000

Specifications

  • Manufacturer Reducer Size
    5207
  • Nominal Ratio
    5:1
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Bore Type
    CEMA Adapter
  • Series
    5207JSC
  • Reduction
    Single
  • Maximum Output RPM
    350 rpm
  • Housing Material
    Cast Iron
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Housing Height
    17.92 in
  • Manufacturer Catalog Number
    5207JSC05A DS 2.000
  • UPC_NO
    782934260445
  • Weight
    250.00 lbs
  • Agma Size
    5207
  • Actual Ratio
    5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text