Motion
5207JSC05A  DS 3.000

FALK
5207JSC05A DS 3.000

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #03013101
MFR #5207JSC05A DS 3.000
Price$9,723.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
5207JSC05A DS 3.000

Shaft Mount Speed Reducer - Reducer Size: 5207, 5:1 Ratio, 1.5000 in Input Shaft Size, Output Bore Type: CEMA Adapter
Mi Item #03013101
MFR #5207JSC05A DS 3.000

Mfr description
5207JSC05A SCREW CONV DRIVE DS=3.000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,723.70/each

Specifications

Dimensions

  • Agma Size
    5207
  • Case Size
    5207
  • Center Distance
    4.9000 in, 124.50 mm
  • Housing Dimensions
    13.85 x 7.36 x 17.92 in
  • Housing Height
    17.92 in
  • Housing Length
    13.85 in
  • Housing Width
    7.36 in
  • Input Shaft Diameter
    1.5000 in, 38.10 mm
  • Input Size
    1.5000 in
  • Manufacturer Reducer Size
    5207
  • Maximum Output RPM
    350 rpm
  • Maximum Output Size
    3.0000 in;76.20 mm
  • Nominal Ratio
    5:1
  • Ratio
    5:1
  • Shaft Diameter
    3.0000 in, 76.20 mm
  • Shaft Length
    9.8750 in;251 mm
  • Weight
    250.00 lbs

Details

  • Actual Ratio
    5:1
  • Additional Details
    Includes CEMA Standard Screw Conveyor Adapter;Includes 3 Inch Dia CEMA Standard Screw Conveyor Drive Shaft Kit;Viton Seals
  • Case Included
    No
  • Compatible Conveyor Adapter
    CEMA Standard Screw Conveyor Adapter
  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Includes
    Cema Standard Screw Conveyor Adapter And A 3 Inch Dia Cema Standard Screw Conveyor Drive Shaft Kit
  • Input Style
    Shaft Input
  • Input Type
    Solid Shaft
  • Made to Order
    No
  • Manufacturer Catalog Number
    5207JSC05A DS 3.000
  • Maximum Speed
    1777 rpm
  • Output Bore Type
    CEMA Adapter
  • Product Compatibility
    Quadrive Gear Drives;5207J
  • Reduction
    Single
  • Screw Conveyor Compatible
    Yes
  • Sealing Type
    Lip Seal
  • Series
    5207JSC
  • Standards Met
    CEMA
  • UPC_NO
    782934260469
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)